Motion
03-500-68

PRO-SAFE
03-500-68

28" High, Lime Rigid Traffic Cone 14" Base Width, 7 Lb, PVC
MI ITEM #06305423
MFR #03-500-68
Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-68

28" High, Lime Rigid Traffic Cone 14" Base Width, 7 Lb, PVC
MI ITEM #06305423
MFR #03-500-68

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.16/each

Specifications

Dimensions

  • Base Width
    14 in
  • Collar One Width
    6 in
  • Collar Two Width
    4 in
  • Height
    28 in
  • Weight
    7.00 lbs

Details

  • Color
    Lime
  • Compliance Specifications
    MUTCD
  • Material
    PVC
  • MSC Item Number
    63869754
  • Product Type
    Traffic Cone & Barricade Accessories
  • Reflective Collars
    Yes
  • Special Characteristics
    6Â & 4Â Reflective Collars
  • Type
    Rigid Cone

Overview

Mfr description
03-500-68 28" LIME W/2COLLAR TRAFFIC
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought