Motion
03-500-06O

PRO-SAFE
03-500-06O

36" High, Orange Rigid Traffic Cone 15" Base Width, 10 Lb, PVC
Mi Item #06305426
MFR #03-500-06O
Price$89.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-06O

36" High, Orange Rigid Traffic Cone 15" Base Width, 10 Lb, PVC
Mi Item #06305426
MFR #03-500-06O

Mfr description
03-500-06O 36" ORG W/2COLLAR TRAFFIC
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.52/each

Specifications

Dimensions

  • Base Width
    15 in
  • Collar One Width
    6 in
  • Collar Two Width
    4 in
  • Height
    36 in
  • Weight
    10.00 lbs

Details

  • Color
    Orange
  • Compliance Specifications
    MUTCD
  • Material
    PVC
  • MSC Item Number
    63869796
  • Product Type
    Traffic Cone & Barricade Accessories
  • Reflective Collars
    Yes
  • Special Characteristics
    6Â & 4Â Reflective Collars
  • Type
    Rigid Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)