Motion
03-500-07

PRO-SAFE
03-500-07

28" High, Orange Traffic Cone with Base 14" Base Width, 7 Lb, PVC
MI ITEM #06305434
MFR #03-500-07
List Price$68.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-07

28" High, Orange Traffic Cone with Base 14" Base Width, 7 Lb, PVC
MI ITEM #06305434
MFR #03-500-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.76/each for your price

Overview

Mfr description
03-500-07 28" BLACK BASE TRAFFIC CONE
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.

Specifications

  • Type
    Cone with Base
  • Color
    Orange
  • Material
    PVC
  • MSC Item Number
    63869879
  • Base Width
    14 in
  • Reflective Collars
    No
  • Special Characteristics
    Black Base
  • Height
    28 in
  • Weight
    7.00 lbs
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text