Motion
03-500-08

PRO-SAFE
03-500-08

36" High, Orange Traffic Cone with Base 15" Base Width, 10 Lb, PVC
Mi Item #06305435
MFR #03-500-08
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-08

36" High, Orange Traffic Cone with Base 15" Base Width, 10 Lb, PVC
Mi Item #06305435
MFR #03-500-08

Mfr description
03-500-08 36" BLACK BASE TRAFFIC CONE
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.00/each

Specifications

Dimensions

  • Base Width
    15 in
  • Height
    36 in
  • Weight
    10.00 lbs

Details

  • Color
    Orange
  • Material
    PVC
  • MSC Item Number
    63869887
  • Product Type
    Traffic Cone & Barricade Accessories
  • Reflective Collars
    No
  • Special Characteristics
    Black Base
  • Type
    Cone with Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)