Motion
03-500-80-5

PRO-SAFE
03-500-80-5

Pack of (5), 28" High, Orange Collapsible Traffic Cones 14" Base Width, 4 Lb, Polyurethane
MI ITEM #06305437
MFR #03-500-80-5
List Price$785.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-80-5

Pack of (5), 28" High, Orange Collapsible Traffic Cones 14" Base Width, 4 Lb, Polyurethane
MI ITEM #06305437
MFR #03-500-80-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$785.56/each for your price

Overview

Mfr description
03-500-80-5 28"W/2 RFL COLLARS 5PK POP

Specifications

  • Type
    Collapsible Cone
  • Color
    Orange
  • Material
    Polyurethane
  • MSC Item Number
    63869903
  • Additional Information
    2 AAA Batteries Required (Not Included), w/LED Light
  • Base Width
    14 in
  • Collar One Width
    6 in
  • Collar Two Width
    4 in
  • Compliance Specifications
    MUTCD
  • Reflective Collars
    Yes
  • Special Characteristics
    Collapsible, 6Â & 4Â Reflective Collars
  • Height
    28 in
  • Weight
    4.00 lbs
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text