Motion
03-752-16#

PRO-SAFE
03-752-16#

18" Wide x 2-1/2" High Rubber Trim Line Channelizer Base 16 Lb, Black
Mi Item #06305438
MFR #03-752-16#
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-752-16#

18" Wide x 2-1/2" High Rubber Trim Line Channelizer Base 16 Lb, Black
Mi Item #06305438
MFR #03-752-16#

Mfr description
03-752-16# 16LB RUBBER CHANNELIZER BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.84/each

Specifications

Dimensions

  • Height
    2-1/2 in
  • Weight
    16.00 lbs
  • Width
    18 in

Details

  • Color
    Black
  • For Use With
    Trim Line Channelizer Posts
  • Material
    Rubber
  • MSC Item Number
    63869911
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Trim Line Channelizer Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)