Motion
03-752-10#

PRO-SAFE
03-752-10#

17-1/2 & 15-1/2" Wide x 1-1/4" High Rubber Trim Line Channelizer Base 10 Lb, Black
Mi Item #06305439
MFR #03-752-10#
Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-752-10#

17-1/2 & 15-1/2" Wide x 1-1/4" High Rubber Trim Line Channelizer Base 10 Lb, Black
Mi Item #06305439
MFR #03-752-10#

Mfr description
03-752-10# 10LB RUBBER CHANNELIZER BASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.20/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Weight
    10.00 lbs
  • Width
    17-1/2 in, 15-1/2 in

Details

  • Color
    Black
  • For Use With
    Trim Line Channelizer Posts
  • Material
    Rubber
  • MSC Item Number
    63869937
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Trim Line Channelizer Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)