Motion
03-750-64HI

PRO-SAFE
03-750-64HI

42" High x 8" Wide Reflective Trim Line Channelizer Post High Density Polyethylene (HDPE), 4 Lbs, Orange
MI ITEM #06305440
MFR #03-750-64HI
Price$91.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-750-64HI

42" High x 8" Wide Reflective Trim Line Channelizer Post High Density Polyethylene (HDPE), 4 Lbs, Orange
MI ITEM #06305440
MFR #03-750-64HI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.56/each

Specifications

Dimensions

  • Height
    42 in
  • Weight
    4.00 lbs
  • Width
    8 in

Details

  • Additional Information
    Base Sold Separately. 10 LB Rubber Base(63869937) or 16 LB Rubber Base (63869911)
  • Base Needed
    Yes
  • Color
    Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    High Density Polyethylene
  • MSC Item Number
    63869945
  • Reflective
    Yes
  • Type
    Trim Line Channelizer Post

Overview

Mfr description
03-750-64HI 6"&4" TWO STRIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought