Motion
03-750

PRO-SAFE
03-750

42" High x 8" Wide Trim Line Channelizer Post High Density Polyethylene (HDPE), 4 Lbs, Orange
Mi Item #06305443
MFR #03-750
Price$65.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-750

42" High x 8" Wide Trim Line Channelizer Post High Density Polyethylene (HDPE), 4 Lbs, Orange
Mi Item #06305443
MFR #03-750

Mfr description
03-750 NO REFLECT STRIPE ORG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.68/each

Specifications

Dimensions

  • Height
    42 in
  • Weight
    4.00 lbs
  • Width
    8 in

Details

  • Additional Information
    Base Sold Separately. 10 LB Rubber Base(63869937) or 16 LB Rubber Base (63869911)
  • Base Needed
    Yes
  • Color
    Orange
  • Material
    High Density Polyethylene
  • MSC Item Number
    63869986
  • Reflective
    No
  • Type
    Trim Line Channelizer Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)