Motion
03-824CB

PRO-SAFE
03-824CB

2" High Polypropylene Cone Bar 3 Lb, Orange
MI ITEM #06305444
MFR #03-824CB
Price$121.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-824CB

2" High Polypropylene Cone Bar 3 Lb, Orange
MI ITEM #06305444
MFR #03-824CB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.52/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    60 in
  • Tape Length
    3.00 ft
  • Weight
    3.00 lbs

Details

  • Color
    Orange
  • For Use With
    Traffic Cone
  • Material
    Polypropylene
  • MSC Item Number
    91021949
  • Product Type
    Traffic Cone & Barricade Accessories
  • Tape Color
    Silver
  • Type
    Cone Bar

Overview

Mfr description
03-824CB 5-9' REFLECT ORG RETRACT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought