Motion
97-01-003-01

PRO-SAFE
97-01-003-01

24 Inch Wide x 45-1/2 Inch High, Reflective, Plastic Type II Barricade 14 Lbs., 12 Inch High x 24 Inch Wide Top Panel, White and Orange
Mi Item #06305446
MFR #97-01-003-01
Price$250.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
97-01-003-01

24 Inch Wide x 45-1/2 Inch High, Reflective, Plastic Type II Barricade 14 Lbs., 12 Inch High x 24 Inch Wide Top Panel, White and Orange
Mi Item #06305446
MFR #97-01-003-01

Mfr description
97-01-003-01 24X12X8"ENGINEER SHT TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.64/each

Specifications

Dimensions

  • Barricade Height
    45-1/2 in
  • Barricade Width
    24 in
  • Bottom Panel Height
    8 in
  • Bottom Panel Width
    24 in
  • Top Panel Height
    12 in
  • Top Panel Width
    24 in
  • Weight
    14.00 lbs

Details

  • Color
    White/Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    Plastic
  • MSC Item Number
    50892439
  • Product Type
    Traffic Barricades
  • Reflective
    Yes
  • Type
    Type 2 Barricade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)