Motion
97-01-028-02

PRO-SAFE
97-01-028-02

2 Inch Wide x 8 Inch High, Reflective, Plastic Barricade Rail 3 Lbs., White and Orange
MI ITEM #06305449
MFR #97-01-028-02
Price$189.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
97-01-028-02

2 Inch Wide x 8 Inch High, Reflective, Plastic Barricade Rail 3 Lbs., White and Orange
MI ITEM #06305449
MFR #97-01-028-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.92/each

Specifications

Dimensions

  • Barricade Height
    8 in
  • Barricade Width
    2 in
  • Weight
    3.00 lbs

Details

  • Color
    White/Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    Plastic
  • MSC Item Number
    50892454
  • Product Type
    Traffic Barricades
  • Reflective
    Yes
  • Type
    Barricade Rail

Overview

Mfr description
97-01-028-02 RAIL FOR PLASTIC A FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought