Motion
97-01-004

PRO-SAFE
97-01-004

24 Inch Wide x 40 Inch High, Reflective, Plastic A Frame Barricade without Rail 7 Lbs., White and Orange
Mi Item #06305450
MFR #97-01-004
Price$103.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
97-01-004

24 Inch Wide x 40 Inch High, Reflective, Plastic A Frame Barricade without Rail 7 Lbs., White and Orange
Mi Item #06305450
MFR #97-01-004

Mfr description
97-01-004 SNGL PLASTIC A FRAME BARRICADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.60/each

Specifications

Dimensions

  • Barricade Height
    40 in
  • Barricade Width
    24 in
  • Weight
    7.00 lbs

Details

  • Color
    White/Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    Plastic
  • MSC Item Number
    50892462
  • Product Type
    Traffic Barricades
  • Reflective
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)