Motion
50897156

PRO-SAFE
50897156

PRO-SAFE -03-400-60 9X12"X60' RED 50-FLAG PLASTIC PENNANT
MI ITEM #06305451
MFR #50897156
List Price$25.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50897156

PRO-SAFE -03-400-60 9X12"X60' RED 50-FLAG PLASTIC PENNANT
MI ITEM #06305451
MFR #50897156

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.44/each for your price

Overview

Mfr description
03-400-60 9X12"X60' RED 50-FLAG PLASTIC

Specifications

  • Color
    Red
  • Number of Pennants
    50
  • Overall Length
    60.00 ft
  • Pennant Length
    12 in
  • Pennant Width
    9 in
  • Material
    Vinyl
  • Tensile Strength
    100 lbs in
  • PSC Code
    9905
  • MSC Item Number
    50897156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text