Motion
50897172

PRO-SAFE
50897172

PRO-SAFE -03-403-60 9X12"X60' MULTI/COLOR 50-FLAG PLASTIC PENNANT
Mi Item #06305452
MFR #50897172
Price$25.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50897172

PRO-SAFE -03-403-60 9X12"X60' MULTI/COLOR 50-FLAG PLASTIC PENNANT
Mi Item #06305452
MFR #50897172

Mfr description
03-403-60 9X12"X60' MULTI/COLOR 50-FLAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.44/each

Specifications

Dimensions

  • Overall Length
    60.00 ft
  • Pennant Length
    12 in
  • Pennant Width
    9 in
  • Tensile Strength
    100 lbs in

Details

  • Color
    Multicolored
  • Material
    Vinyl
  • MSC Item Number
    50897172
  • Number of Pennants
    50
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)