Motion
50897222

PRO-SAFE
50897222

100' Long x 4' High, Orange Reusable Safety Fence 1-15/32" x 1-15/32" Mesh
Mi Item #06305453
MFR #50897222
Price$387.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50897222

100' Long x 4' High, Orange Reusable Safety Fence 1-15/32" x 1-15/32" Mesh
Mi Item #06305453
MFR #50897222

Mfr description
03-904 48"X100' ORG SAFETY FENCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.08/each

Specifications

Dimensions

  • Height
    4.00 ft
  • Length
    100.00 ft
  • Mesh Size
    1-15/32 x 1-15/32 in

Details

  • Color
    Orange
  • MSC Item Number
    50897222
  • Type
    Reusable Safety Fence
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)