Motion
50897230

PRO-SAFE
50897230

50' Long x 4' High, Orange Reusable Safety Fence 1-15/32" x 1-15/32" Mesh
MI ITEM #06305454
MFR #50897230
Price$194.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50897230

50' Long x 4' High, Orange Reusable Safety Fence 1-15/32" x 1-15/32" Mesh
MI ITEM #06305454
MFR #50897230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$194.24/each

Specifications

Dimensions

  • Height
    4.00 ft
  • Length
    50.00 ft
  • Mesh Size
    1-15/32 x 1-15/32 in

Details

  • Color
    Orange
  • MSC Item Number
    50897230
  • Type
    Reusable Safety Fence

Overview

Mfr description
03-900 4'X50' PLSTC ORG SAFETY FENCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought