Motion
50897248

PRO-SAFE
50897248

100' Long x 4' High, Orange Temporary Warning Barrier Fence 3-1/2" x 2" Mesh
Mi Item #06305455
MFR #50897248
Price$189.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50897248

100' Long x 4' High, Orange Temporary Warning Barrier Fence 3-1/2" x 2" Mesh
Mi Item #06305455
MFR #50897248

Mfr description
03-902 4"X100' PLSTC ORG WARNING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.92/each

Specifications

Dimensions

  • Height
    4.00 ft
  • Length
    100.00 ft
  • Mesh Size
    3-1/2 x 2 in

Details

  • Color
    Orange
  • MSC Item Number
    50897248
  • Type
    Temporary Warning Barrier Fence
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)