Motion
03-822P

PRO-SAFE
03-822P

"Stop," 24" Wide x 24" High ABS Plastic Construction Roadway Sign Red, White, Black, Orange, Octagon, Engineer Grade Reflectivity, Handheld
Mi Item #06305456
MFR #03-822P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-822P

"Stop," 24" Wide x 24" High ABS Plastic Construction Roadway Sign Red, White, Black, Orange, Octagon, Engineer Grade Reflectivity, Handheld
Mi Item #06305456
MFR #03-822P

Mfr description
03-822P 24"REFLECTIVE PLASTIC STOP/SLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    24 in
  • Width
    24 in

Details

  • Coating
    No Coating
  • Color
    Red, White, Black, Orange
  • Compliance Specifications
    MUTCD
  • Graphic Type
    None
  • Legend
    Stop
  • Material
    ABS Plastic
  • Message or Graphic
    Message Only
  • Message Type
    Construction Roadway Signs
  • Mounting
    Hand Held
  • MSC Item Number
    50897271
  • Number Of Printed Sides
    2
  • PSC Code
    9905
  • Reflectivity
    Engineer Grade
  • Shape
    Octagon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)