Motion
03-760-EG

PRO-SAFE
03-760-EG

39" High x 8" Wide Reflective Vertical Panel Plastic, 3.4 Lbs, White/Orange
Mi Item #06305459
MFR #03-760-EG
Price$136.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-760-EG

39" High x 8" Wide Reflective Vertical Panel Plastic, 3.4 Lbs, White/Orange
Mi Item #06305459
MFR #03-760-EG

Mfr description
03-760-EG 2 SIDES TOP ONLY VERTICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.00/each

Specifications

Dimensions

  • Height
    39 in
  • Weight
    3.40 lbs
  • Width
    8 in

Details

  • Additional Information
    Base sold separately. Please use MSC item #50936640
  • Base Needed
    Yes
  • Color
    White/Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    Plastic
  • MSC Item Number
    50901891
  • Reflective
    Yes
  • Type
    Vertical Panel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)