Motion
03-734

PRO-SAFE
03-734

42" High x 4" Wide Reflective Delineator Post Plastic, 2 Lbs, Fluorescent Orange
MI ITEM #06305460
MFR #03-734
Price$63.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-734

42" High x 4" Wide Reflective Delineator Post Plastic, 2 Lbs, Fluorescent Orange
MI ITEM #06305460
MFR #03-734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.08/each

Specifications

Dimensions

  • Height
    42 in
  • Weight
    2.00 lbs
  • Width
    4 in

Details

  • Additional Information
    Base sold separately. Please use MSC item #50936657
  • Base Needed
    Yes
  • Color
    Fluorescent Orange
  • Compliance Specifications
    NCHRP-350
  • Material
    Plastic
  • MSC Item Number
    50901917
  • Reflective
    Yes
  • Type
    Delineator Post

Overview

Mfr description
03-734 42" W/2 REFLECT COLLAR TRAFFIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought