Motion
03-780-4EG

PRO-SAFE
03-780-4EG

41.27" High x 23" Wide Reflective Round Barrel Plastic, 12.4 Lbs, White/Orange
MI ITEM #06305461
MFR #03-780-4EG
List Price$189.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-780-4EG

41.27" High x 23" Wide Reflective Round Barrel Plastic, 12.4 Lbs, White/Orange
MI ITEM #06305461
MFR #03-780-4EG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$189.08/each for your price

Overview

Mfr description
03-780-4EG 41.27" HDPE WHT/ORG

Specifications

  • Weight
    12.40 lbs
  • Additional Information
    Base sold separately. Please use MSC item #50936616
  • Base Needed
    Yes
  • Color
    White/Orange
  • Compliance Specifications
    MUTCD; NCHRP-350
  • Material
    Plastic
  • Reflective
    Yes
  • Type
    Round Barrel
  • Height
    41.2700 in
  • MSC Item Number
    50901925
  • Width
    23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text