Motion
03-229-3406

PRO-SAFE
03-229-3406

18 Inch Wide x 18 Inch High Vinyl Mesh Warning Flag 24 Inch Overall Height, 1 Inch Inlet Diameter, 3/4 Inch Dowel Handle, Orange
Mi Item #06305463
MFR #03-229-3406
Price$23.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-229-3406

18 Inch Wide x 18 Inch High Vinyl Mesh Warning Flag 24 Inch Overall Height, 1 Inch Inlet Diameter, 3/4 Inch Dowel Handle, Orange
Mi Item #06305463
MFR #03-229-3406

Mfr description
03-229-3406 18" ON 24" DOWEL ORG MESH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.32/each

Specifications

Dimensions

  • Dowel Handle Diameter
    3/4 in
  • Flag Height
    18 in
  • Flag Width
    18 in
  • Inlet Diameter
    1 in
  • Overall Height
    24 in

Details

  • Color
    Orange
  • Material
    Vinyl Mesh
  • MSC Item Number
    50902089
  • Type
    Warning Flag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)