Motion
03-229-3417

PRO-SAFE
03-229-3417

18 Inch Wide x 18 Inch High Vinyl Warning Flag 24 Inch Overall Height, 1 Inch Inlet Diameter, 3/4 Inch Dowel Handle, Red and Orange
Mi Item #06305464
MFR #03-229-3417
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-229-3417

18 Inch Wide x 18 Inch High Vinyl Warning Flag 24 Inch Overall Height, 1 Inch Inlet Diameter, 3/4 Inch Dowel Handle, Red and Orange
Mi Item #06305464
MFR #03-229-3417

Mfr description
03-229-3417 18X18" ON 24"DOWEL ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dowel Handle Diameter
    3/4 in
  • Flag Height
    18 in
  • Flag Width
    18 in
  • Inlet Diameter
    1 in
  • Overall Height
    24 in

Details

  • Color
    Red, Orange
  • Material
    Vinyl
  • MSC Item Number
    50902097
  • Type
    Warning Flag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)