Motion
50915263

PRO-SAFE
50915263

4' High, Tripod Traffic Sign Stand, Steel, Compatible with 48" High x 48" Wide Signs, Silver
Mi Item #06305466
MFR #50915263
Price$259.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50915263

4' High, Tripod Traffic Sign Stand, Steel, Compatible with 48" High x 48" Wide Signs, Silver
Mi Item #06305466
MFR #50915263

Mfr description
07-822 4' TRI-POD STL SIGN STAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.84/each

Specifications

Dimensions

  • Sign Height Compatibility
    48 in
  • Sign Post Stand Height
    4 ft
  • Sign Width Compatibility
    48 in

Details

  • Color
    Silver
  • Material
    Steel
  • MSC Item Number
    50915263
  • Type
    Tripod Sign Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)