Motion
50915271

PRO-SAFE
50915271

4' High, Roll-Up Traffic Sign Stand Kit, Aluminum/Steel, Compatible with 48" High x 48" Wide Signs, Silver & Black
Mi Item #06305467
MFR #50915271
Price$1,643.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50915271

4' High, Roll-Up Traffic Sign Stand Kit, Aluminum/Steel, Compatible with 48" High x 48" Wide Signs, Silver & Black
Mi Item #06305467
MFR #50915271

Mfr description
07-816 48 SCRW LOCK ALUM/STL ROLL-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,643.28/each

Specifications

Dimensions

  • Sign Height Compatibility
    48 in
  • Sign Post Stand Height
    4 ft
  • Sign Width Compatibility
    48 in

Details

  • Color
    Silver & Black
  • Material
    Aluminum/Steel
  • MSC Item Number
    50915271
  • Type
    Roll-Up Sign Stand Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)