Specifications
Dimensions
- Height48 in
- Width48 in
Details
- CoatingNo Coating
- ColorOrange
- Graphic TypeNone
- LegendFlagger Ahead
- MaterialNylon
- Message or GraphicMessage Only
- Message TypeConstruction Roadway Signs
- MountingSign Stand
- MSC Item Number50915313
- Number Of Printed Sides1
- PSC Code9905
- ReflectivityNonReflective
- ShapeSquare
Overview
Mfr description
07-800-4001 48" FLAGGER AHEAD ORG