Motion
07-800-4004

PRO-SAFE
07-800-4004

"Road Construction Ahead," 48" Wide x 48" High Nylon Construction Roadway Sign Orange, Square, Sign Stand
Mi Item #06305471
MFR #07-800-4004
Price$259.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
07-800-4004

"Road Construction Ahead," 48" Wide x 48" High Nylon Construction Roadway Sign Orange, Square, Sign Stand
Mi Item #06305471
MFR #07-800-4004

Mfr description
07-800-4004 48"ROAD CONSTRCT AHEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.00/each

Specifications

Dimensions

  • Height
    50 in
  • Width
    48 in

Details

  • Coating
    No Coating
  • Color
    Orange
  • Graphic Type
    None
  • Legend
    Road Construction Ahead
  • Material
    Nylon
  • Message or Graphic
    Message Only
  • Message Type
    Construction Roadway Signs
  • Mounting
    Sign Stand
  • MSC Item Number
    50915339
  • Number Of Printed Sides
    1
  • PSC Code
    9905
  • Reflectivity
    NonReflective
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)