Motion
03-502

PRO-SAFE
03-502

6" Wide Cone Collars 0.1 Lb, White
Mi Item #06305476
MFR #03-502
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-502

6" Wide Cone Collars 0.1 Lb, White
Mi Item #06305476
MFR #03-502

Mfr description
03-502 6"UPPER WHITE REFLECTIVE CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Weight
    0.10 lbs
  • Width
    6 in

Details

  • Color
    White
  • MSC Item Number
    50936517
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Cone Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)