Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-503

4" Wide Cone Collars 0.1 Lb, White
MI ITEM #06305477
MFR #03-503

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03-503 4" LOWER WHITE REFLECTIVE CONE

Specifications

  • Type
    Cone Collars
  • Color
    White
  • MSC Item Number
    50936525
  • Weight
    0.10 lbs
  • Width
    4 in
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought