Motion
03-CLG

PRO-SAFE
03-CLG

3-1/4" Wide x 8" High Traffic Cone Light with Mounting Bracket 1 Lb, Yellow
MI ITEM #06305478
MFR #03-CLG
Price$110.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-CLG

3-1/4" Wide x 8" High Traffic Cone Light with Mounting Bracket 1 Lb, Yellow
MI ITEM #06305478
MFR #03-CLG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$110.04/each

Specifications

Dimensions

  • Height
    8 in
  • Maximum Voltage Rating
    6.00
  • Weight
    1.00 lbs
  • Width
    3-1/4 in

Details

  • Color
    Yellow
  • MSC Item Number
    50936558
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Traffic Cone Light with Mounting Bracket

Overview

Mfr description
03-CLG W/MOUNT BRCKT MICROLITE FLASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought