Motion
03-10-3WAY6V

PRO-SAFE
03-10-3WAY6V

Pack of (10) 10-1/2" High Barricade Lights 1.3 Lb, Yellow Case & Amber Lens
Mi Item #06305481
MFR #03-10-3WAY6V
Price$863.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-10-3WAY6V

Pack of (10) 10-1/2" High Barricade Lights 1.3 Lb, Yellow Case & Amber Lens
Mi Item #06305481
MFR #03-10-3WAY6V

Mfr description
03-10-3WAY6V 4D 3WAY LED AMBER 10PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$863.32/each

Specifications

Dimensions

  • Height
    10-1/2 in
  • Weight
    1.30 lbs

Details

  • Color
    Yellow Case/Amber Lens
  • For Use With
    6-Volt Lantern Battery
  • MSC Item Number
    50936608
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Barricade Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)