Motion
03-732-25#

PRO-SAFE
03-732-25#

Rubber Standard Channelizer Base 25 Lb, Black
Mi Item #06305482
MFR #03-732-25#
Price$131.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-732-25#

Rubber Standard Channelizer Base 25 Lb, Black
Mi Item #06305482
MFR #03-732-25#

Mfr description
03-732-25# 25LB RUBBER BASE BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.24/each

Specifications

Dimensions

  • Weight
    25.00 lbs

Details

  • Color
    Black
  • Material
    Rubber
  • MSC Item Number
    50936616
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Standard Channelizer Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)