Motion
03-50-TR

PRO-SAFE
03-50-TR

22-1/2" Wide Rubber Barrel Ring Base 22.5 Lb, Black
MI ITEM #06305483
MFR #03-50-TR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-50-TR

22-1/2" Wide Rubber Barrel Ring Base 22.5 Lb, Black
MI ITEM #06305483
MFR #03-50-TR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03-50-TR 22.5" TIRE RING BASE

Specifications

  • Type
    Barrel Ring Base
  • Color
    Black
  • Material
    Rubber
  • MSC Item Number
    50936624
  • Weight
    22.50 lbs
  • Width
    22-1/2 in
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought