Motion
03-760-20

PRO-SAFE
03-760-20

18-1/2" Wide x 1.8" High Rubber Vertical Panel Rubber Base 20 Lb, Black
MI ITEM #06305484
MFR #03-760-20
Price$112.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-760-20

18-1/2" Wide x 1.8" High Rubber Vertical Panel Rubber Base 20 Lb, Black
MI ITEM #06305484
MFR #03-760-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.68/each

Specifications

Dimensions

  • Height
    1.8000 in
  • Weight
    20.00 lbs
  • Width
    18-1/2 in

Details

  • Color
    Black
  • Material
    Rubber
  • MSC Item Number
    50936640
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Vertical Panel Rubber Base

Overview

Mfr description
03-760-20 20LB RUBBER BASE BLK VERTICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought