Motion
03-730

PRO-SAFE
03-730

15-1/4" Wide x 1-1/4" High x 17" Long Rubber Delineator Base 10 Lb, Black
Mi Item #06305485
MFR #03-730
Price$45.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-730

15-1/4" Wide x 1-1/4" High x 17" Long Rubber Delineator Base 10 Lb, Black
Mi Item #06305485
MFR #03-730

Mfr description
03-730 10LB RUBBER BASE BLK TRAFFIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.32/each

Specifications

Dimensions

  • Height
    1-1/4 in
  • Length
    17 in
  • Weight
    10.00 lbs
  • Width
    15 1/4 in

Details

  • Color
    Black
  • Material
    Rubber
  • MSC Item Number
    50936657
  • Product Type
    Traffic Cone & Barricade Accessories
  • Type
    Delineator Base
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)