Motion
50943992

PRO-SAFE
50943992

72" Long x 6" Wide x 4" High, Parking Curb, Black & Yellow, Rubber, For Use with 50944008
Mi Item #06305487
MFR #50943992
Price$248.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50943992

72" Long x 6" Wide x 4" High, Parking Curb, Black & Yellow, Rubber, For Use with 50944008
Mi Item #06305487
MFR #50943992

Mfr description
2050PB 4X6X72" RUBBER PARKING BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.16/each

Specifications

Dimensions

  • Height
    4 in
  • Length
    72 in
  • Width
    6 in

Details

  • Color
    Black/Yellow
  • For Use With
    50944008
  • Material
    Rubber
  • MSC Item Number
    50943992
  • Product Type
    Speed Bumps
  • Type
    Parking Curb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)