Motion
50944008

PRO-SAFE
50944008

14" Long x 1/2" Wide x 14" High, Rebar Spike for Speed Bumps, Steel
MI ITEM #06305488
MFR #50944008
Price$32.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50944008

14" Long x 1/2" Wide x 14" High, Rebar Spike for Speed Bumps, Steel
MI ITEM #06305488
MFR #50944008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.04/each

Specifications

Dimensions

  • Height
    14 in
  • Length
    14 in
  • Width
    1/2 in

Details

  • Material
    Steel
  • MSC Item Number
    50944008
  • Product Type
    Speed Bumps
  • Type
    Rebar Spike for Speed Bumps

Overview

Mfr description
2053S 14"F/SPEED BUMP REBAR SPIKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought