1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
50944016
48" Long x 12" Wide x 2" High, Speed Bump, Black & Yellow, Rubber
MI ITEM #
06305489
MFR #
50944016
Price
$768.36
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
PRO-SAFE 50944016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
50944016
48" Long x 12" Wide x 2" High, Speed Bump, Black & Yellow, Rubber
MI ITEM #
06305489
MFR #
50944016
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$768.36
/each
Qty
Add to Cart
Specifications
Dimensions
Height
2 in
Length
48 in
Width
12 in
Details
Color
Black/Yellow
Material
Rubber
MSC Item Number
50944016
Product Type
Speed Bumps
Type
Speed Bump
Overview
Mfr description
2054SB 2.5X12X48" RUBBER SPEED BUMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought