Motion
50944024

PRO-SAFE
50944024

72" Long x 12" Wide x 2-1/4" High, Speed Bump, Black & Yellow, Rubber
Mi Item #06305490
MFR #50944024
Price$816.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
50944024

72" Long x 12" Wide x 2-1/4" High, Speed Bump, Black & Yellow, Rubber
Mi Item #06305490
MFR #50944024

Mfr description
2055SB 2.5X12X72" RUBBER SPEED BUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$816.12/each

Specifications

Dimensions

  • Height
    2.25 in
  • Length
    72 in
  • Width
    12 in

Details

  • Color
    Black/Yellow
  • Material
    Rubber
  • MSC Item Number
    50944024
  • Product Type
    Speed Bumps
  • Type
    Speed Bump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)