Motion
59503243

PRO-SAFE
59503243

100' Long x 2" Wide Plastic Chain Yellow
Mi Item #06305494
MFR #59503243
Price$279.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
59503243

100' Long x 2" Wide Plastic Chain Yellow
Mi Item #06305494
MFR #59503243

Mfr description
CH-YWL-100B 2"X3/8X100' YELLOW PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.52/each

Specifications

Dimensions

  • Length
    100.00 ft
  • Width
    2 in

Details

  • Chain Material
    Plastic
  • Color
    Yellow
  • MSC Item Number
    59503243
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)