Motion
60299104

PRO-SAFE
60299104

100' Long x 1-1/2" Wide Plastic Chain Yellow
Mi Item #06305495
MFR #60299104
Price$319.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60299104

100' Long x 1-1/2" Wide Plastic Chain Yellow
Mi Item #06305495
MFR #60299104

Mfr description
CH-YWL-100A 1-1/2X1/4X100' YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.16/each

Specifications

Dimensions

  • Length
    100.00 ft
  • Width
    1-1/2 in

Details

  • Chain Material
    Plastic
  • Color
    Yellow
  • MSC Item Number
    60299104
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)