Motion
84565670

PRO-SAFE
84565670

6 Qty 1 Pack 40" Black Warning Post Plastic Post
Mi Item #06305499
MFR #84565670
Price$512.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84565670

6 Qty 1 Pack 40" Black Warning Post Plastic Post
Mi Item #06305499
MFR #84565670

Mfr description
STN-POL-BLK-6C 2-1/2" POLE BLACK 6/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$512.00/each

Specifications

Dimensions

  • Base Diameter
    14 in
  • Height
    40 in
  • Post Diameter/Width
    2-1/2 in

Details

  • Color
    Black
  • MSC Item Number
    84565670
  • Post Material
    Plastic
  • Product Types
    Warning Post
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)