Motion
84567734

PRO-SAFE
84567734

25 Qty 1 Pack 1-1/2" Wide Barrier Connecting Link Celcon, Yellow, Use with Plastic Chain
MI ITEM #06305502
MFR #84567734
Price$57.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84567734

25 Qty 1 Pack 1-1/2" Wide Barrier Connecting Link Celcon, Yellow, Use with Plastic Chain
MI ITEM #06305502
MFR #84567734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.08/each

Specifications

Dimensions

  • Hook Size
    1-1/2 in
  • Width
    1-1/2 in

Details

  • Color
    Yellow
  • Material
    Celcon
  • MSC Item Number
    84567734
  • Product Type
    Pedestrian Barrier Parts & Accessories
  • Product Types
    Connecting Link

Overview

Mfr description
CLINK-YLW-25A 1/1/2" YELLOW 25/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought