Motion
84567742

PRO-SAFE
84567742

25 Qty 1 Pack 2" Wide Barrier Connecting Link Celcon, Yellow, Use with Plastic Chain
Mi Item #06305503
MFR #84567742
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
84567742

25 Qty 1 Pack 2" Wide Barrier Connecting Link Celcon, Yellow, Use with Plastic Chain
Mi Item #06305503
MFR #84567742

Mfr description
CLINK-YLW-25B 2" YELLOW 25/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Hook Size
    2 in
  • Width
    2 in

Details

  • Color
    Yellow
  • Material
    Celcon
  • MSC Item Number
    84567742
  • Product Type
    Pedestrian Barrier Parts & Accessories
  • Product Types
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)