Motion
45460912

PRO-SAFE
45460912

41" High Plastic Pedestrian Warning Post Kit 50' Long Rope
Mi Item #06305506
MFR #45460912
Price$832.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45460912

41" High Plastic Pedestrian Warning Post Kit 50' Long Rope
Mi Item #06305506
MFR #45460912

Mfr description
STN-KIT7-YLW-B 6PC 2" POLY YLW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$832.64/each

Specifications

Dimensions

  • Base Diameter
    14.0000 in
  • Chain Length
    50.00 ft
  • Contents
    (6) Stanchions and (1) 50 ft Chain
  • Height
    41 in

Details

  • MSC Item Number
    45460912
  • Post Base Color
    Yellow
  • Post Base Material
    Plastic
  • Product Type
    Pedestrian Barrier Parts & Accessories
  • Type
    Warning Post Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)