Motion
45460920

PRO-SAFE
45460920

41" High Plastic Pedestrian Warning Post Kit 30' Long Rope
Mi Item #06305507
MFR #45460920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
45460920

41" High Plastic Pedestrian Warning Post Kit 30' Long Rope
Mi Item #06305507
MFR #45460920

Mfr description
STN-KIT5-YLW-D 5PC 3" POLY YLW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    16.0000 in
  • Chain Length
    30.00 ft
  • Contents
    (4) Stanchions and (1) 30 ft Chain
  • Height
    41 in

Details

  • MSC Item Number
    45460920
  • Post Base Color
    Yellow
  • Post Base Material
    Plastic
  • Product Type
    Pedestrian Barrier Parts & Accessories
  • Type
    Warning Post Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)