Motion
58393653

PRO-SAFE
58393653

50' Long x 1-1/2" Wide Plastic Chain Yellow
Mi Item #06305509
MFR #58393653
Price$145.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58393653

50' Long x 1-1/2" Wide Plastic Chain Yellow
Mi Item #06305509
MFR #58393653

Mfr description
CH-YWL-50A 1-1/2"X50' YLW CHAIN BARRIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.32/each

Specifications

Dimensions

  • Length
    50.00 ft
  • Width
    1-1/2 in

Details

  • Chain Material
    Plastic
  • Color
    Yellow
  • MSC Item Number
    58393653
  • Product Type
    Barrier Rope & Chain
  • Product Types
    Chain
  • Snap End Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)