Motion
87041000

PRO-SAFE
87041000

Size XL Yellow Mesh Breakaway High Visibility Vest;43 to 46" Chest, Polyester, Hook & Loop Closure, 2 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305519
MFR #87041000
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041000

Size XL Yellow Mesh Breakaway High Visibility Vest;43 to 46" Chest, Polyester, Hook & Loop Closure, 2 Pockets, ANSI/ISEA 107-2015
MI ITEM #06305519
MFR #87041000

Mfr description
PRO-BR2-YXL MESH HI-VIS YLW XL PRO-SAFE
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Chest Size
    43-46 in
  • Size
    X-Large
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Color
    Yellow
  • Front Closure
    Hook & Loop
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    87041000
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    Breakaway
  • Type
    Hi Visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)