Motion
87041091

PRO-SAFE
87041091

Size M Yellow Mesh General Purpose High Visibility Vest;37 to 39" Chest, Polyester, Hook & Loop Closure, ANSI/ISEA 107-2015
MI ITEM #06305528
MFR #87041091
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87041091

Size M Yellow Mesh General Purpose High Visibility Vest;37 to 39" Chest, Polyester, Hook & Loop Closure, ANSI/ISEA 107-2015
MI ITEM #06305528
MFR #87041091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.53/each

Specifications

Dimensions

  • Chest Size
    37-39 in
  • Size
    Medium
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2015
  • Color
    Yellow
  • Front Closure
    Hook & Loop
  • Legend
    No Legend
  • Material
    Polyester
  • Material Composition
    Mesh
  • MSC Item Number
    87041091
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    0
  • PSC Code
    4240
  • Stripe Color
    Silver
  • Style
    General Purpose
  • Type
    Hi Visibility

Overview

Mfr description
PRO-CM2-YM HI-VIS YLW MED PRO-SAFE COOL
  • Hi visibility vests are designed for maximum visual protection for the worker. They help easily identify someone working in construction, law enforcement, rescue, as a surveyor, on utilities and more.|Polyester is lightweight material that able to hold bright colors. It is strong, durable, abrasion resistant and economical.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought